- Steel wire reinforced industrial ducting designed to perform -20°F to 180°F
- Material is heat-sealed construction PVC polyester substrate w/ steel wire helix, 6" pitch
- Belt and buckle cuff entry end and wire rope coupling exit end
- For use with return air VG600A, VF600A
- Duct is 24" dia. and 25'L
Heat Wagon 24" Dia. Recirculation Inlet Heater Duct, 25'L, White
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 50 lbs |
| Diameter | 24 in |
Product Details
| Type | Recirculation Inlet Heater Duct |
| Material | PVC |
| Color | White |
| Manufacturers Part Number | WDD2425 |
| For Use With | Heat Wagon Model VG600A, VF600A |
| Max Exposure Temperature | 180 |
| Min Exposure Temperature | -20 |
| Brand | Heat Wagon |