- 100% clean, dry heat
- CSA approved in US and Canada
- Ductable to 150', 2- 24" outlets
- Reliable riello burner
- Switch from vapor propane to natural gas by turning one valve
- Capable of recirculation operation for improved fuel savings
- 1,000,000 BTU/hr. input with only 208-240V supply
- Remote thermostat and duct adaptors included
- Fuel consumption (GAL/HR): 11.0 GPH propane, 1000 CFH natural gas
- Limited warranty of 1 year
Heat Wagon Direct Spark Dual Fuel Gas Heater, 240V, 1000000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 104 in |
| Width | 41 in |
| Height | 73 in |
| Weight | 1160 lbs |
| Coverage Area | 212500 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 11200 CFM |
| Color | White |
| Voltage | 208/240 V |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | VG1100 |
| BTU | 1000000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |