Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB2428095

MPN #: WD2425

Heat Wagon 24" Dia. Outlet Heater Duct, 25'L, White

Product Description
  • Steel wire reinforced industrial ducting designed to perform -60°F to 280°F intermittently
  • Fabric is flame resistant in accordance to UL94VTM-O testing methods. White with white heavy duty PVC
  • wear strip, 6" pitch, soft cuff with integral screw clamp entry end and wire rope coupling exit end
  • For use with VG600A, VF600A, VG750, VF750, VG1100 and VF1100
  • Duct is 24" dia. and 25'L


PRICE
$1,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight60 lbs
Diameter24 in

Product Details

TypeOutlet Heater Duct
MaterialPVC
ColorWhite
Manufacturers Part NumberWD2425
For Use WithHeat Wagon Model VG600A, VF600A, VG750, VF750, VG1100 ,VF1100
Max Exposure Temperature280
Min Exposure Temperature-60
BrandHeat Wagon