Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592249

MPN #: JDI-25HDC-EA

JohnDow 25-Gallon Heavy-Duty Self-Evacuating Antifreeze Drain - JDI-25HDC-EA

Product Description
25-Gallon Hd Self-Evacuating A/F Drain

Features:

  • "Auto-Check Technology" eliminates oil shower risk and makes emptying automatic
  • 25-Gallon capacity steel tank
  • Green and white decal easily identifies this drain for collection of antifreeze
  • 16" deep-drawn, offset steel funnel with expanded metal screen
  • 360 degree swivel base on funnel makes positioning easy
  • Height adjustment from 50" to 70"
  • Molded tray for convenient tool storage
  • Heavy-duty 4" swivel caster provide stability and mobility
  • 6' quick-disconnect discharge hose can be permanently attached to a storage tank.
  • Built-in sight tube shows fluid level
PRICE
$1,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Size3
Hose Diameter3/4 in
Hose Length8 ft

Product Details

TypeSelf Evacuating
Evacuation MethodAir Pressurized Evacuation
Capacity25 gal
MaterialSteel
Operating Pressure10PSI
DescriptionAntifreeze Drain
Funnel Size16
Manufacturers Part NumberJDI-25HDC-EA
PSI10 psi
BrandJohn Dow Industries