Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339564

MPN #: 3675

Lincoln Lubrication 25 Gallon Fuel Caddy - 3675

Product Description
Safe and convenient extraction, dispensing, and storage of unleaded gasoline, kerosene and diesel fuels in automotive service shops.

Key Features & Benefits:
  • Large capacity 25-gallon (95 liter) heavy-duty welded steel tank
  • 2-way rotary pump dispenses or extracts fuel at a rate of 1 gallon per 12 revolutions
  • (2.1 m) wire-reinforced fluid transfer hose with anti-spark tip and internal ground wire
  • Easy-to-read sight gauge clearly indicates fuel volume in tank
  • Screened filler neck allows fuel to be poured-in manually
  • Fire-screened vent cap prevents tank pressurization
  • Includes ground wire and anti-spark skid pads
Includes:
  • Fuel Caddy
  • 25-gallon steel tank w/ volume level sight gauge
  • 2-way rotary pump
  • (2.1 m) long wire-reinforced fluid transfer hose
  • Safety ground wire
  • (200 mm) diameter wheels
  • Vented Cap
  • Manual fill pipe

PRICE
$1,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width18 in
Height18 in
Weight75 lbs
Hose Length7 Feet ft

Product Details

ColorRed
WheelsYes
Capacity25 gal
MaterialSteel, Rubber
HandleYes
DescriptionFuel Caddy
Manufacturers Part Number3675
Built In DrainYes
BrandLincoln Lubrication

Warranty

Warranty3 yr