Onken 185 Gallon Double Wall Used Oil Storage Tank - G2235
Write a Review
|
Questions & Answers (0)
Product Description
The 185 gallon double wall tank is manufactured from 10 gauge steel and powder coated to resist chips and provide a long service life. The tank is UL142 approved for flammable liquids and comes standard with locking casters for repositioning. All fittings and decals shown are included including the 10" fill port and 2" suction tube with fittings. This tank is intended for used oil storage. *Consult local fire codes regarding oil storage before purchasing.
PRICE
$4,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 37 in |
| Height | 47 in |
| Weight | 800 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Used Oil |
| Color | Blue |
| Style | Automotive |
| Lid | Yes |
| Capacity | 185 gal |
| Material | Mild Steel |
| Fill Hole Size | 10" |
| Description | Double Wall Oil Storage Tank |
| Number of Compartments | 10" |
| Package Quantity | 1 |
| Manufacturers Part Number | G2235 |
| Brand | Onken |
Compliance & Certifications
| UL Certification | UL142 |