Made in USA 25 ton arbor plates for use with 25 ton press. Sold in pairs only. Two year limited manufacturers warranty.
Hein-Werner 25 Ton Arbor Plates - Pair - AP25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 11 in |
| Height | 2 in |
| Weight | 40 lbs |
| Chassis Length | 11 in |
Product Details
| Capacity | 25 Ton |
| Package Quantity | 2 |
| Description | 25 Ton Arbor Plate Set |
| Color | Black |
| Manufacturers Part Number | AP25 |
| Brand | Hein-Werner |