Made in USA 55 ton arbor plates for use with 55 ton press. Sold in pairs only. Two year limited manufacturers warranty.
Hein-Werner 55 Ton Arbor Plates - Pair - AP55
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 14 in |
| Height | 4 in |
| Weight | 64 lbs |
| Chassis Length | 14 in |
Product Details
| Capacity | 55 Ton |
| Package Quantity | 2 |
| Description | 55 Ton Arbor Plate Set |
| Color | Black |
| Manufacturers Part Number | AP55 |
| Brand | Hein-Werner |