Hughes® Drench Shower, Ring Main Mount, Galvanized Pipe, Nylon 6 Showerhead, 20 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Removable, self-draining nozzle constructed from a durable nylon 6 material. High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. Ideal in factories, schools, laboratories or other indoor environments where space is at a premium, use this ring main mounted shower for treatment of full-body chemical exposure. Suitable for use in all applications that do not require an eye wash and are not subject to the possibility of freezing or overheating. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching. Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads. Solid construction using galvanized mild steel pipework. Some assembly may be required. Shower Head Diameter: 2"W x 2"D x 3"H.
PRICE
$387.93
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-5/8 |
| Width | 6-1/2 in |
| Height | 35-13/16 in |
| Activation Handle Length | 11 |
| Shower Head Diameter | 2" |
| Inlet Size | 1 NTP in |
Product Details
| Type | Drench Shower |
| Color | Green |
| Shower Head Material | Nylon |
| Pipe Material | Galvanized Steel |
| Pressure | 22-87 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Ring Main Mount |
| Shower Head Color Family | Red |
| Includes | 1 Complete Unit |
| Material | Nylon |
| Activation | Pull Handle |
| Valve Type | 316L Stainless |
| Description | Drench Shower, Ring Main Mount, Galvanized Pipe |
| Manufacturers Part Number | 23GRM |
| Activation Handle Material | Coated Stainless Steel |
| Brand | Hughes |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014, EN15154 |