Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :T9FB2381055

MPN #: 194734

Rice Lake 250-10-4BLE Bariatric Handrail & Chair Scale with Bluetooth BLE 4.0, 1000 lb x 0.2 lb

Product Description
Rice Lake's 250-10-4BLE bariatric scale with handrail and chair seat is designed for weighing patients who need extra support and safety during weighments. Patients can be weighed comfortably and safely while seated with the large, stable folding seat. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store.

Features:
  • Handrails for extra support and safety
  • Folding seat for added comfort
  • Integrated wheels for easy transport
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • Bluetooth® BLE 4.0 compatible
  • EHR capable
PRICE
$4,165.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/4 in
Width32 in
Height47-1/2 in
Weight Capacity1000 lbs
Weight70 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Unit of Measurementlb, kg
Pan/Platform Size20" x 25" x 3"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9 VDC by 5 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number194734
BrandRice Lake
TypeBariatric Scale
ColorBlack, White
StyleSeat with Handposts
HandpostY
Package Quantity1
DescriptionBariactric Handrail & Chair Seat Scale
InterfaceRS-232, USB, Bluetooth® BLE 4.0
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986