- Large $250 capacity
- Changes $1 or $5 to quarters
- Can also dispense tokens
- Rotary delivery system
- Mounts to vending machine or wall (hardware not included)
- 9' power cord
- Hopper style - just fill with quarters
- Dual locks, sturdy anti-theft construction
- Fused circuitry
- Coin cup
- LED readout
- Can be upgraded in case of currency changes
- Easy to load, service and install
- For indoor use only
- Requires 1 grounded outlet
- Increases sales and adds value to your vending location
- Arrives fully assembled
- Operator's Manual included
- Not for outdoor use. Outdoor restriction includes areas inside that are excessively dirty, have temperatures over 90 degrees F and/or 80% humidity or temperatures under 40 degrees F. Installations determined to be classified as Outdoor voids manufacture warranty.
$250 Capacity Bill Changer
|
Questions & Answers (0)
Product Description
Professional quality bill changer in a compact size Holds 1,000 Quarters for longer service. Abundant $250 hopper style changer dispenses quarters for $1 and $5 bills. Can be set to change $10 and $20 bills also. The LED readout communicates with customers when dispensing - "$5 = 20 Quarters" or when the unit is sold out. Convenient coin catcher makes retrieving coins easy. Easy to load - just pour in the Quarters. Easy to service and secure - dual locks and steel cabinet.
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 10-1/2 in |
| Height | 21 in |
Product Details
| Capacity | $250 |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | CM1250-2 |
| Brand | Seaga |