Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seaga

Model # :WBB3198713

MPN #: QB4000PS5

Seaga Quick Break Combo Vending Machine with Changer & Bill Acceptor, 5 Wide Selection

Product Description
This sleekly engineered combo machine, QB4000, is a valuable addition to our vending family. The Quick Break Combo is great for locations with limited space and that don't need separate merchandisers for beverages & food. It's health & safety compliant and MDB and DEX capable. Although this machine can be placed in almost any location, it's perfect for laundromats, hotels, gas stations, and car washing businesses. Capacity - 21 Selections. 120 Beverages, 120 snacks/180 candy.

Features:
  • Fully programmable
  • Individual selection pricing
  • Full sales reporting
  • Energy saver settings
  • Seamless payment system integration
  • Customer friendly keypad and display
  • All metal product trays tilt for easy load
  • Healthy product and NAMA fit pick compatible
  • Live product display
  • Anti-theft design
  • Quiet, office friendly operation
  • Energy efficient R290 refrigeration system
  • Just over 6 square feet required
  • Modular construction


PRICE
$4,949.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth34-1/2 in
Height73-1/2 in
Weight550 lbs

Product Details

TypeVending Machine
ColorGray/Black
Amperage3.8 A
Number of Vending Selections21
Currency AcceptedUSD
Capacity120 Beverages, 120 Snacks, 180 Candy
Voltage115 V
Made in the USANo
MaterialSteel
RefrigerationR290
DescriptionQuick Break Combo Vending Machine
Manufacturers Part NumberQB4000PS5
BrandSeaga

Warranty

Warranty1 yr