Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Selectivend

Model # :WBB2021176

MPN #: 36550001

Selectivend Evolution Vending Machine, Refrigerated, 38 Selections, Snacks & Cold Beverages

Product Description
NOTE: Model does not include card reader. For card reader order model B3196787

The SZ5 refrigerated food & beverage vending machine is a proven performer for dispensing a wide variety of food, snacks, and drinks. Equipped with the latest in electronic controls, premium coin changer and bill acceptor as well as our money back vend sensing technology this vending machine is a great choice for serving your locations.

Features:
  • Delivers plug-in ready - Just set prices and operate
  • Adjustable flex trays accommodate popular product packages
  • Pull-out, tilting food trays on for easy loading and assured product rotation
  • LED lighting
  • Americans With Disabilities Act (ADA) Ready
  • 396 Item Capacity - 268 Food, 108 Beverages
PRICE
$8,879.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth38 in
Height72 in
Weight791 lbs

Product Details

TypeVending Machine
ColorBlack
Amperage8 A
Pricing Range$0.00 - $99.95
Number of Vending Selections38
Currency AcceptedUSD
Capacity108 Beverages, 100 Snacks, 168 Candy
Voltage115 V
IncludesiVend Sensor System - Get the Product or Your Money Back
Made in the USAYes
MaterialSteel
Refrigeration34.5-41.5 °F
DescriptionRefrigerated Vending Machine, 45 Selections
Manufacturers Part Number36550001
BrandSelectivend

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsADA Ready, Energy Star Compliant, UL, NAMA Listed