Features:
- Unbleached kraft paper backing
- Strong backing strength and resistant to moist conditions
- Can be machine dispensed
- Withstands temperatures up to 200° F for 30 minutes
- Tan flatback paper backing with rubber adhesive
Weights & Dimensions
| Length | 60 yd |
| Width | 2 in |
| Thickness | 6.7 mil |
| Tensile Strength | 36 |
| Core Size | 3 in |
Product Details
| Type | Flatback Tape |
| Color | Tan |
| Series | T9472515 |
| Application Temperature Range | 60-200 °F |
| Tape Duty | Heavy |
| Material | Paper |
| Description | Flatback Tape |
| Package Quantity | 24 |
| Manufacturers Part Number | T9472515 |
| Percent Elongation | 9.5 |
| Brand | 3M Tartan |