Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3212438

MPN #: 7100244181

Tartan™ 3765 Label Protection Tape, 4-3/4"W x 144-3/8 Yds., 1.5 Mil, Clear - Pkg Qty 8

Product Description
Clear and Conformable We constructed 3M™ Tartan™ Label Protection Tape 3765 as a utility-grade solution capable of protecting of labels from smudging, moisture and tearing in shipping, storage and manufacturing applications. It is a transparent, UV-resistant, polypropylene, utility-grade tape combined with an acrylic, pressure-sensitive adhesive. It adheres instantly and conforms well to a wide range of treated and finishes surfaces. As a transparent tape, 3M™ Tartan™ Label Protection Tape 3765 keeps labels easy to read and allows sharp bar code read-through.

Recommended Applications:
  • Protect labeled packages, mailers, envelopes and more
  • Insulate labelling in cold, wet environments
Ideal for the Outdoors 3M™ Tartan™ Label Protection Tape 3765 has proven to be an excellent solution for outdoor applications where packaging is subjected to demanding conditions. The tape is moisture-resistant and performs well in temperatures between 40°F (4°C) and 220°F (104°C). Furthermore, it complies with environmental consideration ASTM D1974-92. 3M™ Tartan™ Label Protection Tape 3765 is also split- and tear-resistant, adding to its overall durability in even the most trying of applications. Easy Identification with Exceptional Hold Scotch® Label Protection Tapes offer reliability and strength, sticking to the job until the package is delivered. We designed these tapes with the resilience to withstand the harsh environments and rough handling that packages encounter throughout the delivery process. Take advantage of the confidence that comes from a label protection tape engineered to help deliver your products safely and securely. 3M™ Tartan™ Label Protection Tape 3765 is a utility-grade tape featuring a transparent, strong, polypropylene film backing paired with an acrylic adhesive. It is capable of adhering well to many treated and finished surfaces in order to attach and protect identifying labels in a range of demanding applications.

Features:
  • Transparent, 1.5 mil (0.038 mm) tape used for label protection
  • Adheres well to various surfaces
  • Good transparency permits visibility of labeling
  • Maintains adherence in both cold and hot temperatures


PRICE
$158.00  Sold in packages of 8 / $19.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 110 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144-3/8 yd
Width4-3/4 in
Thickness1.5 mil
Core Size3 in

Product Details

TypeLabel Protection Tape
MaterialPolypropylene
Package Quantity8
DescriptionLabel Protection Tape
ColorClear
Manufacturers Part Number7100244181
Percent Elongation119
Brand3M Tartan