Features:
- Sold in Multiples of: 1
- Material: Crystal Styrene
- Color: Clear
- Number of Tiers: 2
- Number of Pockets: 8
- Opening Dimension: 12"W X 1.5"D x 7.5"H"
- Base Measurement: 9"
- Brochure Size: Trifold Brochure
Weights & Dimensions
| Width | 4 in |
| Height | 7 in |
Product Details
| Style | 8 Pockets |
| Material | Clear |
| Package Quantity | 1 |
| Description | Revolving Brochure Holder W/8 Pockets |
| Color | Clear |
| Manufacturers Part Number | 252805 |
| Brand | Azar Displays |