Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214631

MPN #: HTX5300-P

EGO™ Commercial 21" Short Pole Hedge Trimmer Tool Only

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™ Commercial 21" Short Pole Hedge Trimmer boasts a robust 1,000W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 25cc gas engine. Designed for heavy-duty professional use, the hedge trimmer's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. The hedge trimmer delivers industry-leading durability with an industrial-strength carbon fiber shaft and rail to stand up to job after job while being lightweight and well-balanced for easy handling when trimming, sculpting, shaping, and cutting back overgrowth. This short pole hedge trimmer features an aluminum gearbox and 21-inch laser-cut dual-action hardened steel blades that are fully serviceable for easy sharpening and customization. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Three-speed digital control: 3,200 / 3,600 / 4,000 SPM
  • Variable speed, instant-on trigger
  • Cutting capacity: 1.1 inches


PRICE
$445.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length21 in
Max Cut Diameter1-1/8 in

Product Details

TypeHedge Trimmer
Corded/CordlessCordless
Batteries IncludedNo
Start TypeTrigger
StyleHandheld
Voltage56 V
Cut Strokes per Minute3200, 3600, 4000
Manufacturers Part NumberHTX5300-P
Charger IncludedNo
Engine/Motor TypeElectric (Battery)
BrandEGO

Warranty

Warranty2 yr