48" W x 25"D Black Top Shelf For A301
Write a Review
Questions & Answers (0)
Specifically for use with A301/B floor unit. Made of perforated metal.
Specifications
Weights & Dimensions
| Width | 48 in |
| Depth | 25 in |
Product Details
| Type | Top Shelf |
| Class | Ladder System™ |
| Finish | Semi-gloss |
| Line | Accessories |
| Color | Black |
| Manufacturers Part Number | AT66/B |
| Brand | Econoco |
Related Products
Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey Features: 64" in height Base: 51"W x 23 3/8"D Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish Includes four 2" casters, 2 locking, 2 non-locking The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors
✓ Heavy-duty Z-shaped base provides durability and stability ✓ Middle bar allows for extra hanging space ✓ 18-gauge steel construction for lasting durability Keep garments neat, secure, and wrinkle-free with the Global Industrial™ Rolling Z-Rack with Middle Bar. Made from durable 18-gauge steel, this garment rack is designed to securely hold large quantities of clothing without tipping or wobbling. It features a top rail with 500 lb. load capacity, a Z-shaped base for added stability, a 150 lb. load capacity middle bar for hanging shorter clothing, and ...
Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight garments with ease. This glass shelf fits comfortably within the frame of the Linea Freestanding Merchandising Unit. The shelf frame locks into shelf clips on the unit so the shelf won't slide. Shelf measures 54"W x 28"L x 1"H. The split glass saves in shipping costs and each piece of glass measures approximately 26"square. The glass sits securely within the 1" square tubing frame. Includes ...
Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight garments with ease. This unit is extremely versatile and can be configured for a variety of presentations. From double hangbars to faceouts and shelving, this unit offers it all! The split glass shelf design saves on shipping costs and each piece of glass meaures 26"x26" square x 3/16" thick. Constructed of 1" square tubing, the units' overall dimensions are 90"H x 54"W x 28"L. Levelers are ...
Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight garments with ease. Constructed of 1" square tubing, its overall dimensions are 66"H x 30"W x 20"L. It includes a 30 in. wide straight hangbar. The straight hang bar is easily exchanged for the optional Linea Curved Hangbar (LN2WCHB), sold separately. Levelers are included.