26' wide rafter kit for Econoline buildings
Write a Review
|
Questions & Answers (0)
Product Description
Rafter kits allow you to add extra strength and durability to your building, particularly in heavy snow areas. Kits come complete with two heavy duty mounting feet. Simply add purlins and cross-connectors, sold separately, as needed.
PRICE
$499.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 ft |
| Width | 26 ft |
| Weight | 176 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rafter Kit |
| Country of Origin | United States |
| Package Quantity | 1 |
| Manufacturers Part Number | 108671 |
| For Use With | 26' W Econoline Building |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |