Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919234

MPN #: U5L3FE

Buyers Replacement Element, U5l3fe, 10 Micron Element Only (For Hfa5 Series) - Min Qty 3

Product Description
  • In tank filter assembly
  • 100 PSI working pressure
  • Flows up to 50 GPM
  • For use with mineral & petroleum based fluids
  • Elements replaceable through filter cover
  • Operating temperature -22°F to +212°F(-30°C to +100°C)
  • Aluminum casting & Buna-N-seals
  • 1-1/4" NPT inlet port


  • PRICE
    $24.95

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1 lbs

    Product Details

    Manufacturers Part NumberU5L3FE
    For Use WithHFA5 Series
    Description10 Micron Element Only (For HFA5 Series)
    ComponentReplacement Element
    BrandBuyers Products