Mitco 578M Kleen-Flo Universal Floating Suction Line. Utilizes only the upper oil level, reducing nozzle and filter performance problems caused by contaminants in the tank. Fits any tank, vertical or horizontal. Staandard 2" threaded connection. Stainless steel clamps and fittings for durability. The float and tube aree oil-resistant and B20 rated. Tube rated to 1000 PSI.
Mitco 578M Kleen-Flo Universal Floating Suction Line
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/2 in |
| Height | 0 in |
Product Details
| Description | Universal Floating Suction Line |
| Manufacturers Part Number | 578M |
| For Use With | All Oil Tanks |
| Brand | Mitco |
Related Products
The P131-53M Smart-Flo automatic furl oil de-aerator represents state-of-the-art technology and is manufactured in accordance with all safety regulations and is subject to factory testing. Provides superior flow characteristics over earlier and competitive de-aerators. New, lower profile design for use in tight areas. Clear chamber allows viewing of oil quality and air content. Comes with the industry's highest possible bio-fuel rating: B100 UL Listed Fusible Inline Valve Included 5 Year Warranty
Mitco 264-90GBM Spin-On Oil Filter, Complete W/Top, Mounting Bracket & Gauge For use in all residential and light commercial applications. Reduces truck inventory. Heavy duty outer shell construction with durable Epoxy coating. 10 micron pleated composite element is three times thicker than standard filters for deeper filtration. Rated 60 PSI maximum working pressure. Rate 40 GPH flow rate. E-Z on self centering steel spud. #380 aluminum alloy top offer 50% greater tensile strength vs. competitive cast iron tops. Precision die-cast construction is considered superior to traditional sand ...
Kills fungal growth and prevents future growth in fuel storage tanks. There are several forms of fungi that survive and multiply in hydrocarbon fuels, growing into long strings and eventually forming large mats or globules. These fungi may grow throughout the fuel or at the interface level between the fuel and bottom layer of water in the tank. During filling, as fuel is agitated, this growth is distributed throughout the fuel system, clinging to walls and supporting structures in the tank. The resulting sludge clogs filters, blocks nozzle lines and plugs nozzles. Shock Application: 1 oz. ...
Mitco 264-90M Spin-On Oil Filter, Complete W/Top, All Residential & Light Commercial For use in all residential and light commercial applications. Reduces truck inventory. Heavy duty outer shell construction with durable Epoxy coating. 10 micron pleated composite element is three times thicker than standard filters for deeper filtration. Rated 60 PSI maximum working pressure. Rate 40 GPH flow rate. E-Z on self centering steel spud. #380 aluminum alloy top offer 50% greater tensile strength vs. competitive cast iron tops. Precision die-cast construction is considered superior to ...
The P131-54M Smart-Flo+ automatic fuel oil de-aerator represents state-of-the-art technology and is manufactured in accordance with all safety regulations and is tested to factory specifications. Provides superior flow characteristics over competitive de-aerator. New, lower profile design for use in tight areas Clear chamber allows viewing of oil quality and air content Comes with the industry' highest possible bio-fuel rating: B20 Positive Shutodd Valve for easy-filter change. UL Listed 5 Year Warranty