Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Polar Hardware

Model # :WBB2955040

MPN #: 5031OFF-R

Allpoints 266275 Latch W/ Strike/Ir (3/4" To 1-1/4")

Product Description
  • Material: Iron
  • Weight: 7.065 Lb
  • Length: 8" Latch | 203 mm Latch
  • Width: 2-5/16" Strike | 59 mm Strike
  • Height: 3" Overall | 76 mm Overall
  • Coating: Powder
  • Type: Inside Release For Walk-Ins Up To 4"(102mm) Thick
  • Offset: 3/4" To 1-1/4"
  • Polar 5031off-R
PRICE
$305.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5031OFF-R
TypeRefrigeration Parts
BrandPolar Hardware