Proto J99910 271 Piece Advanced Maintenance Tool Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 271Piece Advanced Maintenance Tool Set
1/4", 3/8" Drive Tools Designed for fastener sizes 1/16" to 1-1/4", 2.5mm-24mm Contains: 176 Sockets and Accessories, 57 Wrenches, 3 Striking and Struck Tools, 5 Pliers and 30 Screwdrivers Sub-sets contained: J99900, J99905 Weight:297.1 lbs
PRICE
$3,985.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 297.1 lbs |
| Drive Size | 1/4, 3/8 in |
Product Details
| Type | Advanced Maintenance |
| Number of Pieces | 271 |
| Package Quantity | 1 |
| Description | Advanced Maintenance Tool Set |
| Manufacturers Part Number | J99910 |
| Brand | Proto |