Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984344

MPN #: C415E-275

Climax Metal, 2.75" Dia. Locking Assembly C415 Series, C415E-275, Steel, M10 X 50

Product Description
Wide, medium taper, self-centering design for use in through-bored components with higher torque and/or bending requirements. Mounted component remains fixed axially during installation.

PRICE
$319.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L22.835 in
Locking Screw SizeM10 X 50
Shaft Length2-3/4 in
Diagram Dimension D2.75 in
MT5,363 lbs
Dimension L1.969 in
Fax (Lbs.F)46,804 lbs
Dimension D4.331 in
Locking Screws MA61 lb-ft

Product Details

PH (PSI)18,204 psi
SeriesC415
Number of Locking Screws8
PS28,668 psi
DN6.651
MaterialClimax Metal
Manufacturers Part NumberC415E-275
BrandClimax Metal