Climax Metal, 11mm Locking Assembly C170 Series, C170M-11X18, Metric, M4 X 10
Write a Review
|
Questions & Answers (0)
Product Description
Single-taper, self-centering design without mounting flange for use in through-bored components. Mounted component moves axially during installation.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 1.083 in |
| Locking Screw Size | M4 X 10 |
| Shaft Length | 11 in |
| Dimension L3 | 1.24 in |
| Dimension D2 | 1.26 in |
| Diagram Dimension D | 0.433 in |
| MT | 40 lbs |
| Dimension L | 0.551 in |
| Fax (Lbs.F) | 2,191 lbs |
| Dimension D | 0.709 in |
| Locking Screws MA | 3.7 lb-ft |
| Dimension D1 | 1.102 in |
Product Details
| PH (PSI) | 14,877 psi |
| Series | C170 |
| Number of Locking Screws | 4 |
| PS | 24,343 psi |
| DN | 0.999 |
| Material | Climax Metal |
| Manufacturers Part Number | C170M-11x18 |
| Brand | Climax Metal |