Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623110

MPN #: 3006

Action Pump High-Viscosity Hand Operated Lever-Action Drum Pump 3006

Product Description
Action Pump High-Viscosity Hand Operated Lever-Action Drum Pump 3006

Features

  • Ideal for thicker liquids such as paraffin, motor oil, cutting oils
  • Fits 15, 30 & 55 gallon drums
  • Dispenses 16 oz per stroke
  • Comes with a curved discharge spout and also a high angle discharge spout with a screen.
  • Wetted materials: Zinc Alloy, Polyethylene, Steel, Neoprene
  • Included: 2" bung adapter and 33-3/4" telescoping suction tube.
PRICE
$80.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width9 in
Height3-1/2 in
Weight6 lbs
Suction Tube Dimension33-3/4 in
Thread2 NPT (Male) in
Discharge Spout Diameter0.87 in
Diameter1-1/8 in

Product Details

Assembly RequiredNo
PowerManual
TypeLever
Body MaterialZinc Alloy, Polyethylene, Steel, Neoprene
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialZinc Alloy
Wetted MaterialZinc Alloy, Polyethylene, Steel & Neoprene
Manufacturers Part Number3006
Pump TypeLever
Dispensing Rate16 oz. per Stroke
Dispensing Rate Per Stroke9 to 15 Oz. Per Stroke
Product TypePump
BrandAction Pump