- Suction lift tested for 15 feet (4.6 m) minimum
- Discharge head up to 25 feet (7.3 m)
- Output head pressure is up to 10.83 psi
- 1" (2.54 cm) NPT suction tube
- 3/4" (1.9 cm) NPT discharge tube
- Two position drum pump handle
- Handle can be mounted above the drum hand pump extending 20.5" (52 cm) above the bung when upright.
- Mount handle below the drum hand pump for easier operation from below with the drum on a truck or platform.
- Self-lubricating Polytetrafluoroethylene piston ring operates wet or dry for long life
- Chemically compatible with liquids up to 120° F (49° C)
- Handles viscosity up to 2,000 SSU (about as thick as 30 weight motor oil at room temperature). Handle effort increases as viscosity approaches this maximum.
- Morse Model 28-6BE drum / barrel pump is generally useful with compatible liquids in a mild acidity/alkalinity with a range wider than pH 4 to 9. Avoid stronger acids and caustics.
Morse® Hand Drum Pump for Acids, Ketones or Acetates up to 2000 SSU Viscosity
Write a Review
|
Questions & Answers (0)
Product Description
Morse manual drum and barrel pumps provide a controlled discharge rate of approximately 1 quart (.95 liter) on complete forward and backward cycle at 10 psi over 24 feet (7.3 m). They fit the NPT (National Pipe Thread) of the 2" (5 cm) bung on 55 or 30 gallon (208 or 114 liter) steel drum. Adaptors are also available to use Morse 55-gallon (208 liter) barrel pumps with the buttress thread of the 2" (5 cm) bung on your plastic barrels.
PRICE
$669.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Suction Tube Dimension | 1 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 3/4 EPDM in |
Product Details
| Power | Manual |
| Type | Drum Hand Pump |
| Body Material | Ryton, EPDM |
| Stroke/Gpm/Revolution | Stroke |
| Compatible Liquid | Some Acids, Caustics; Keytons, Acetates |
| Temperature Range | 120 °F |
| Style | Fits 30 & 55 Gal. Drums |
| Seal Material | EPDM |
| Material | Ryton |
| Wetted Material | Ryton & EPDM |
| Manufacturers Part Number | 28-6BE |
| Pump Type | Piston |
| Dispensing Rate | 1 Qt. per Stroke |
| Gasket Material | EPDM |
| Product Type | Pump |
| Brand | Morse |