Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623132

MPN #: 5QP-SS4

Action Pump 5, 6 & 7 Gallon Pail Stainless Piston Pump 5QP-SS4 - 4 Ounces per Stroke

Product Description
This hand-operated Piston Pump is made with a stainless steel body and PTFE (polytetrafluoroethylene) inner components for resistance to chemicals and corrosion, and is suitable for dispensing flammables, solvents, acids, and other corrosive liquids in a variety of applications. With a maximum viscosity rating of 650 centipoise (cps), this pump delivers 4 oz. of liquid per stroke, for a maximum of 1 gallon per minute (gpm). It comes with 1/2" inlet and outlet ports, and a 2-5/8" polyethylene adapter for use with 5, 6 and 7 gallon pails/drums.

Features:
  • 316 Stainless Steel Piston Pump dispenses 4 oz. per stroke.
  • Fits on 5 gallon buckets.
  • Wetted materials: 316 Stainless Steel and PTFE.
  • Includes a 2-5/8" pail bung adapter
Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene)

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width1-1/8 in
Height9 in
Weight2 lbs
Suction Tube Dimension5-1/2 in
Thread2-5/8 in
Discharge Spout Diameter1/2 in
Diameter1-1/8 in

Product Details

Assembly RequiredNo
PowerManual
TypePiston
Body MaterialStainless Steel
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 5, 6 & 7 Gal. Pails
MaterialStainless Steel
Wetted Material316 Stainless Steel & PTFE
Manufacturers Part Number5QP-SS4
Pump TypePiston
Dispensing Rate4 oz. per Stroke
Dispensing Rate Per Stroke0 to 5 Oz. Per Stroke
Product TypePump
BrandAction Pump