Action Pump Hand Lever ABS Pump that can Siphon DLP500
Write a Review
|
Questions & Answers (0)
Product Description
Hand Operated Drum Pump, Lever Action, Pump Body Material ABS, Wetted Materials ABS, Polyacetal, Polypropylene, Polyethylene, Viton, Max. Head 6 ft., Max. Pressure 10 psi, Max. Temp. 113 Degrees F, Max. Viscosity 1000 SSU, Inlet Size 3/4 In FNPT, Outlet Size 3/4 In HB, For Use On 15 - 55 gal. Drums Built-In Lock Nut For Positioning Pump Outlet In Any Direction. Pump Outlet Has Air Vent For Stopping Siphon Action. Water Based Media, Detergents, Soaps, Antifreeze, def(adblue), antifreeze, windshield washer fluids, lubricants, agricultural chemicals,
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 6 in |
| Height | 10 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 45 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Lever Action-Piston |
| Body Material | Polyacetal, Polypropylene, Polyethylene, PVC, Viton |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 113 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | ABS |
| Wetted Material | ABS, Polyacetal, Polypropylene, Polyethylene & Viton |
| Manufacturers Part Number | DLP500 |
| Pump Type | Lever |
| Dispensing Rate | 3 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 3 GPM rpm |