- Rotom
- Unit Bearing
- 1/83 HP
- 9 Watts
- 1550 RPM
- 115V
- 0.58 Amps
Rotom EC-9W115, Unit Bearing, 1/83 HP, 1550 RPM, 115V
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 lbs |
Product Details
| Horsepower | 1/4 HP |
| Frame | 48 |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Band, Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Full Load Amps | 1.3 A |
| Manufacturers Part Number | FE1026SC |
| Enclosure | Totally Enclosed |
| Rated RPM | 1550 |
| RPM Range | 1075 rpm |
| Brand | Century |