Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3202537

MPN #: SNT2807

EGO™ 28" 2-Stage Self Propelled Snow Blower Kit with 12Ah Battery & 560W Dual Port Charger

Product Description
The EGO™ POWER+ 28 In. Self-Propelled 2-Stage Snow Blower with Peak Power™ exceeds the power and performance of gas without the noise, fuss, and fumes. Featuring Peak Power+ technology, EGO's most powerful cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries with a steel auger, a 28-inch clearing width, and 21-inch clearing height to churn through the absolute worst winter can unleash on you-and throws it up to 60 feet away. Its 2-in-1 electronic chute adjustment delivers effortless control of the 200-degree chute direction and deflection so you can throw snow where you need it for efficient snow removal. This 28-inch two-stage snow blower features heated handle grips to help keep your hands warm in the coldest, snowiest conditions while trigger-controlled steering assists with turning the machine for added control. Clear up to a 32-car driveway with 8 inches of snow on a single charge with two 12.0Ah ARC Lithium™ batteries.

Features:
  • Trigger-controlled steering assists with turning for more control
  • 28-inch clearing width and 21-inch intake height to churn through the worst that winter can unleash
  • Large 16- by 5-inch snow tires deliver added traction in slippery conditions
  • IPX4-rated weather resistance for working in challenging weather conditions
  • 5-year limited tool warranty, 5-year limited battery warranty with registration


See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Clearing Width28 in
Intake Height21 in
Throwing Distance60 ft

Product Details

Battery TypeLithium
Type2 Stage Snow Blower Kit
Heated Hand GripsYes
Chute Rotation Degrees200 °
Corded/CordlessCordless
Chute ControlYes
Batteries IncludedYes
Number of Batteries2
Voltage56 V
Manufacturers Part NumberSNT2807
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
StageDual
BrandEGO

Warranty

Warranty5 Years Tool & Battery yr