28" Grabber tube with 2-3" bands of HIP reflective tape.. Stem only. No base. Made of flexible low density polyethelene. Patented grabber handle.
VizCon TrafFix Devices 28" Grabber Reflective Delineator, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
13
13
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32.5 in |
| Width | 5 in |
| Height | 28 in |
| Weight | 1 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 3 |
Product Details
| Assembly Required | No |
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Material | Plastic |
| Stripe Color Family | White |
| Description | 28" Grabber Reflective Delineator |
| Package Quantity | 1 |
| Manufacturers Part Number | 28133-TSOHIP |
| Accepts Barricade Light | No |
| Shape | Tube |
| Brand | Vizcon Traffix Devices |