Quartz clock features contemporary Slimline case, easy-to-read white dial face, and clear crystal with UV protection. Clock operates on one AA battery (sold separately) and includes hanging hardware. Clock body is made with recycled material and is biodegradable.
Chicago Lighthouse 12.75" Round Quartz Slimline Clock, Plastic Case, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 1-3/4 in |
| Height | 12-3/4 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Lens Material | Plastic |
| Description | 12.75" Round Quartz Slimline Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 67300002 |
| Shape | Round |
| Brand | Chicago Lighthouse |
Warranty
| Warranty | 3 yr |