Autel TPMS Sensor with Snap-In Stem - AUL1-SENSOR
Write a Review
|
Questions & Answers (0)
Product Description
Dual frequency TPMS replacement sensor for 315MHz or 433MHz. Snap-in style valve stem, lightweight and 100% cloneable with no re-learn required if installed in the same position.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Tpms Sensor With Snap-In Stem 315 Mhz & 433 Mhz |
| Color | Black |
| Manufacturers Part Number | AUL1-SENSOR |
| Brand | Autel |