Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3231882

MPN #: 2829-22

Milwaukee® 2829-22 M18 Compact Band Saw Kit Bundled With M18 4-1/2 Angle Grinder

Product Description
This bundle Includes a Milwaukee® 2829-22 M18 FUEL™ Compact Band Saw Kit and a free MILWAUKEE M18 FUEL 4-1/2 IN/5 IN CRDLESS ANGLE GRINDER, 18 VDC, 8500 RPM

This kit includes a Milwaukee® 2829-22 M18 FUEL™ Compact Band Saw Kit with free MILWAUKEE M18 FUEL 4-1/2 IN/5 IN CRDLESS ANGLE GRINDER, 18 VDC, 8500 RPM.

The MILWAUKEE® M18 FUEL™ Compact Band Saw Kit offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4" X 3-1/4". The band saw is equipped with a POWERSTATE™ Blade size is 35 3/8". Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts.

The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the power tool, this band saw kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 batteries, one M18™/M12™ Rapid Charger and one 8/10 TPI Extreme metal cutting band saw blade.

Features:
  • POWERSTATE brushless motor delivers the fastest cutting speed of any compact band saw
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • CPT Constant Power Technology: maintains cut speed in the toughest applications for optimal performance
  • Jobsite Armor Technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • Variable Speed Trigger: Provides maximum speed control
  • LED light: illuminates work surface for increased accuracy and productivity
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Fully compatible with the M18 system, featuring over 200+ tools
  • Includes: (1) M18 FUEL Compact Band Saw (2) M18 REDLITHIUM HIGH OUTPUT CP 3.0 Battery Packs (1) M18/M12 Rapid Charger (1) 8/10 TPI Extreme Blade
  • Number of Batteries Required: 1
  • Battery Ampere-hour (Ah): 3
  • Maximum Cut Depth @ 90° (in): 3.25


PRICE
$849.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.01
Width12.52 in
Depth7.01
Height22.83 in
Weight8 lbs
SizeBlade Size: 35 3/8" in
Cutting Capacity3-1/4 in
Blade Diameter35.375 in

Product Details

Battery TypeLithium-Ion
TypeCompact
Variable SpeedYes
Number of Blades Included1
ColorRed
Max Cutting Capacity3-1/4" x 3-1/4"
Blade MaterialBi-Metal
StyleCordless Kit
Number of Batteries2
Voltage18 V
Includes2829-22 M18 Compact Band Saw Kit & Free M18 4-1/2 Angle Grinder
Manufacturers Part Number2829-22
BrandMilwaukee

Warranty

Warranty5 Years (Tool), 2 Years (Battery) yr

Compliance & Certifications

CertificationsUL Listed