Agri-Fab® 29 Cubic Foot Lawn Vac, 96"L x 33"W x 62"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab® Soft Top Mow-N-Vac will help you maintain the professionally-groomed lawn that you deserve. Why spend hours doing the back-breaking work required to clean up debris in your yard? An Agri-Fab® lawn vac will make your life easier because of its exceptional performance. Whether you are cleaning up grass clippings in the spring and summer, or cleaning up leaves and small twigs in the fall, use the Agri-Fab® Soft Top Mow-N-Vac.
PRICE
$1,425.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 33 in |
| Height | 62 in |
Product Details
| Type | Lawn Vac |
| Color | Black |
| Manufacturers Part Number | 45-0630 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |