- Durable: 12 gauge steel is extremely durable
- Strength: 40" weight tray holds up to 100 lbs. for increased soil penetration
- Storage: Folding tongue for easy storage
- Made in USA
Agri-Fab® 40" Spike Aerator, 31"L x 48"W x 18"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$209.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 |
| Adjustable Height | -- in |
| Working Width | 40 in |
Product Details
| Style | Tow |
| Type | Aerator |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 45-0544KD |
| Wheel Type | Flat Free |
| Brand | Agri-Fab |