Winco KSP-2 Kitchen Knife Sharpener - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 |
| Width | 2-1/8 in |
| Weight | 0.5 lbs |
Product Details
| Material | High Carbon Stainless Steel |
| Package Quantity | 12 |
| Description | Knife Sharpener |
| Manufacturers Part Number | KSP-2 |
| Brand | Winco |
Related Products
Dexter Russell 07603 - Diamond Sharpener, With Swivel High Carbon Steel, White Handle, 10"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...
JET offers woodworkers advanced sharpening features like torque adjustment for consistent pressure to the drive shaft, variable dial speed control that maintains outer wheel speed regardless of sharpening wheel diamter, and an oversized resevoir for better water management. The Jet Variable Speed Wet Sharpener provides a storage drawer for additional Included with the Variable Speed Wet Sharpener is a 220 grit 10 inch aluminum oxide grinding wheel, leather strop wheel, support arm, stone grader, straight edge jig, leather honing compound, angle measuring device and chisel angle jig. ...
SG sets (7pc wood Block) The standard in non-slip and comfortable design for demanding kitchen environments. Soft rubber grips reduce stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground and honed. Diamond sharpener included to maintain knife edges. Set includes wooden storage block. Items marked with the NSF logo are NSF Certified.
The KLC-994 Locking Knife Cabinet has all the features of a custom fabricated unit complete with a removable Edlund KR-99 Knife Rack. The extra heavy duty stainless steel cabinet has a keyed locking handle and 3 padlock holes. The unique top hinge design eliminates any chance of access when closed, and the front view window permits immediate knife inspection. Ideal for prison kitchens, schools, and hospitals or wherever secure knife storage is necessary. Features: Front viewing window permits knife inspection without having to open the door Removable Edlund KR-99 Knife Rack mounted inside ...
Dexter Russell 29123 - Diamond Sharpener, High Carbon Steel, Black/Gray Handle, 12"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. V-lo sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...