HD Ball Mount, 10k - 1803056
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 4 in |
| Weight | 12-4/5 lbs |
Product Details
| Style | Heavy Duty |
| Type | Ball Mount |
| M.G.T.W. | 20,000 Lbs |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 1803056 |
| M.V.I. | 2,000 Lbs |
| Brand | Buyers Products |
Related Products
The Double Ball Hitch from Buyers Products is a two-in-one solution to handling different ball sizes and weight requirements. The hitch comes complete with 2 in. ball and a 2-5/16 in. ball welded to a solid 2 in. shank. The hitch features a black powder-coated finish for corrosion resistance. Features Switch balls with just a turn of the shaft. Corrosion-resistant black powder-coated finish. Ball Capacities: 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW 2" Solid Shank 5/8" Hitch Pin Hole
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
Buyers Products Towing Ball Mount w/ Dual Black Balls is a two-in-one, time-saving solution to handling different ball sizes and weight requirements. The ball mount features a 2" ball with a 2" drop and a 2-5/16" ball with a 3/4" rise. Towing balls are welded on a solid 2" shank with a length of 8". The mount comes with a maximum gross trailer weight of 6,000 lbs. and a black powder-coated finish for corrosion resistance. Features Conveniently switch balls with just a turn of the shaft. Welded steel construction Size: 2" ball with 2" drop - 2-5/16" ball with 3/4" rise Fits a standard 2" ...
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 8" max drop and a rise of 6-3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 8" - Rise: 6-3/4" - Length: 10" Tongue accepts 1" diameter shank towing ...
Buyers Products 3-Position 2" Tubular Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers three height positions for different trailers and coupler heights. The 2" Tubular Shank features a max drop of 8" and a max lift of 6-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 6,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a ...