Buyers Products 2" Heavy-Duty Ball Mount provides a ball mount for heavy duty towing that accepts a 1" shank diameter towing ball. The ball mount has a maximum drop of 4" and a rise of 2-3/4". The ball mount has a length of 7-7/8" and a maximum gross trailer weight of 20,000 lbs. The single-piece, solid forged steel construction is black powder-coated for corrosion resistance.
Features- Heavy duty mount is made with single-piece, forged steel construction.
- Corrosion-resistant powder-coated finish.
- Max Drop: 4" - Rise: 2-3/4" - Length: 7-7/8"
- Tongue accepts 1" diameter shank towing balls
- M.G.T.W. 20,000 lbs.