Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276395

MPN #: 1802208

Buyers Products Tri-Ball Hitch Tubular Shank w/ Black Balls And Recovery Hook - 1802208

Product Description
The Tri-Ball Hitch with Recovery Hook from Buyers Products is a patented solution to handling different ball sizes, weight requirements, and recovery applications. It features a 2 in. tubular shank. Tow up to 6,000 lb. with the 1-7/8 in. ball; 7,500 lb. with the 2 in. ball; and 10,000 lb. with the 2-5/16 in. ball. The hook can be used with chains or straps to recover objects but is not for towing use. The hitch is black powder-coated for corrosion resistance.

Features
  • Switch balls with just a turn of the shaft.
  • Corrosion-resistant black powder-coated finish.
  • Ball Capacities: 1-7/8" - 6,000 lb. MGTW, 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW
  • 2" Tubular Shank
  • 5/8" Hitch Pin Hole


PRICE
$85.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/7 in
Width7-1/2 in
Height6-1/2 in
Weight14 lbs
Receiver Size2"
Ball Size1-7/8", 2", 2-5/16"

Product Details

TypeBall Mount Kit
Shank TypeTubular
ColorBlack
For Use WithTowing, Recovery
StyleTri-Ball
M.G.T.W.6,000/7,500/10,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
DescriptionTri-Ball Hitch Tubular Shank w/ Black Balls And Recovery Hook
Manufacturers Part Number1802208
Ball MaterialCarbon Steel
BrandBuyers Products