Buyers Products 5 Inch LED Sealed Rubber Flood Light - 1492110
|
Questions & Answers (0)
Product Description
Buyers Products 1492110 5 Inch LED Sealed Rubber Flood Light shines 375 lumens of light across a 25 meter area. The light features a clear lens and a stainless steel base with 36 in. blunt cut leads. It's rated IP67 for dust and water resistance. This durable design makes the light perfect for both on-road and off-road applications. Lights are backed with a 5 year warranty.
PRICE
$36.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
| Height | 5-1/4 in |
| Cord Length | 12 |
| Diameter | 5-1/4 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Clear |
| Style | Round |
| Wattage | 35 W |
| Voltage | 12 V |
| Power Cord | 12 |
| Description | Clam Shell Light |
| Manufacturers Part Number | 1492110 |
| Lumens | 360 |
| Brand | Buyers Products |