Buyers Products 2" Pintle Hook Mount slides into a 2" receiver to provide a mounting plate for a variety of pintle hooks and combination hitches. The pintle hook mount features four pairs of mounting holes for a three position mount. The strong, durable construction features continuous welds and a black powder-coated finish for corrosion resistance.
Features- Versatile mount can be used with a wide range of pintle hooks.
- Strong and durable continuous weld construction with a corrosion-resistant powder-coated finish.
- Solid Shank Length: 9"
- Hole Spacing: Vertical: 1-3/4" - Horizontal: 3-3/8"
- M.G.T.W. 14,000 lbs.