Coupler 2" Ball X 2 1/2 Channel - Min Qty 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 4-3/10 lbs |
| Size | 2" |
Product Details
| Style | 2" Channel/Class II |
| Type | Coupler |
| M.G.T.W. | 3,500 Lbs |
| Color | Gray |
| Manufacturers Part Number | 0091060 |
| Brand | Buyers Products |
Related Products
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 2-5/16" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
Drop-Forged Towing Hook Pairs from Buyers Products are installed on a bus or truck to allow it to be efficiently pulled from a ditch or other recovery towing situation. The hooks are bolted to the right and left sides of the front or rear of the frame for easy access to the towing vehicle. They are rated for a working load limit of 13,500 lb. The hooks come in pairs of right- and left-hand patterns with a chrome plated finish. Features Rugged drop-forged construction built for loads up to 13,500 lb. Sold as a pair of right hand and left hand patterns Zinc Plated Finish Vertical Hole ...
The Heavy-Duty Forged 4 Bolt Mount Drawbar from Buyers Products features tough one-piece forged alloy steel construction. It's designed for use with pintle hitches. The drawbar has a 3" I.D. eye and a maximum gross trailer weight rating of 90,000 lbs., such as heavy equipment hauling, semi trailers and pup trailers. It features a black powder-coated finish for corrosion resistance. Features Tough, one-piece forged alloy steel construction. Corrosion-resistant black powder-coated finish. M.G.T.W. 72,000 lbs. Fastener size: 7/8" Section Drawbar: 1-5/8"
Buyers Products 6 Ton Combination Hitch features a patented design that combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. Ideal for contractors, tradesmen and haulers who tow a range of lighter duty loads. The hitch fits into a 2" receiver tube and has a ball size of 50 mm with a maximum gross trailer weight of 12,000 lbs. Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Ideal for a wide ...