Wheaton® 2ML Borosilicate Glass V-Vials, Clear, Crimp Finish, No Caps, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® High Recovery, High Recovery Vials, 2mL or 0.07oz, Clear, 20mm, Finish, Type I Borosilicate Glass. (2.0 mL V-Vial, Crimp Finish, Clear) 2.0mL Type I Borosilicate Glass V-Vials, Crimp Finish, Clear. Non-graduated glass vial. Crimp top finish. Closure sold separately.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 165mm in |
| Diameter | 69mm |
Product Details
| Capacity | 2 ml ml |
| Closure Type | No Cap |
| Material | Borosilicate glass |
| Package Quantity | 12 |
| Description | Borosilicate Glass V-Vials |
| Color | Clear |
| Manufacturers Part Number | W986216NG |
| Brand | Kimble Chase |