Wheaton® 2 oz Graduated Glass Volumetric Bottles, PE Cone Lined Phenolic Caps, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Graduated Volumetric Glass Bottles, 60mL or 2oz, Clear, 38-400 Finish. (2 oz Bottle, WM, Type III Clear, Phenolic/PE Cone Liner) 2 oz Bottles, WM, Type III Clear, Phenolic/PE Cone Liner. Clear, USP Type III soda-lime glass Easy removal of contents Graduated in mL and ounces Ideal for general storage Black Phenolic Poly-Seal Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$189.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-15/16 in |
| Diameter | 12mm |
Product Details
| Neck Finish | 38-400 |
| Capacity | 2 |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 48 |
| Description | Graduated Glass Volumetric Bottles |
| Color | Clear |
| Manufacturers Part Number | W216977 |
| Brand | Wheaton |