Nasal spray mist bottles are made of squeezable, resilient LDPE and come with spray plug & overcap. Can also be used as dropper bottles. Sold in cases of 48. Pack of 12.
Qorpak® 2oz Natural LDPE Boston Round Bottle with 18mm White PP Dropper and Nasal Cap, 12PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
6
6
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 4-1/2 in |
| Weight | 1 |
Product Details
| Neck Finish | 18-410 |
| Capacity | 60 |
| Material | LDPE |
| Package Quantity | 12 |
| Description | Boston Round Bottle |
| Color | White |
| Manufacturers Part Number | 501186 |
| Brand | Qorpak |