Model # :WBB411164
MPN #: 0812ABPPB
#8 x 3/4 Phillips Pan Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
8X3/4 Phillips Pan Self Tapping Screw Type A B Fully Threaded Black Oxide. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Threads per Inch | 18 |
| Size | #8 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 8000 |
| Manufacturers Part Number | 0812ABPPB |