Eemax 3.0kw 120V FlowCo™ Electric Tankless Water Heater
Write a Review
|
Questions & Answers (0)
Product Description
FlowCo™ is a reliable non-thermostatic water heater delivering endless hot water on demand. FlowCo™ is ideal for single, sensor faucet or single, metering faucet for handwashing and other fixed-flow applications. The heater features self-diagnostics with intelligent controls, SafeStart™ technology, and 3/8" compression fittings. InfoCue™, a visible LED indicator, indicates system status and operation feedback. The unit mounts in any orientation and is compact in size.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 3 lbs |
| Recommended Wire Size | 12 AWG |
| Connection Size | 3/8 in |
Product Details
| Min Activation Flow Rate | 0.25 gal/min |
| Color | Gray |
| Amperage | 25 A |
| For Use With | Handwashing, Point Of Use |
| Max PSI | 150 psi |
| Voltage | 120 V |
| Kilowatts | 3 kW |
| Connection Style | Compression |
| Manufacturers Part Number | SPEX3012 |
| Brand | Eemax |