Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB553235

MPN #: 48008518

Apache 48008518 3-1/8" - 5" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Product Description
Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 9/16" hex head screw constructed from stainless steel as well.

PROMOTIONAL PRICE
$1.43

was $1.99
Save $0.56 (28%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Height3/4 in
Weight0.1 lbs
Band Size9/16
Max Clamping Diameter5 in
Clamping Diameter3-1/8 to 5 in
Min Clamping Diameter3-1/8 in

Product Details

TypeWorm Gear Clamp
ColorBrown
Band MaterialStainless Steel
DescriptionWorm Gear Clamp
Package Quantity1
Manufacturers Part Number48008518
BrandApache Hose & Belting